WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, M24-1.50, Oxide, 4 Flt

OSG| Zoro #: G1148271| Mfr #: 2994201

$205.89 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 56.35mm
Item: Tap
List Number: 299

Technical Specifications

Zoro #: G1148271 Mfr #: 2994201
Thread Length: 56.35mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D6Overall Length: 4-29/32"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M24-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 19.30mmTap Dimension Type: Metric
Tap Thread Type: Metric FineStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M24-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 56.35mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 19.30mm, Overall Length 4-29/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews