Osg

Spiral Flute Tap, Modified Bottoming, 4


$399.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M30-3.50
  • Overall Length 138.00mm
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Material High Speed Steel
See all product information