Sp Flute Tap, Mod Bttm, M4x0.70, S/O, 3 Flt

OSG| Zoro #: G1018841| Mfr #: 1705601

$27.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 19.00mm
Item: Tap
List Number: 345
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018841 Mfr #: 1705601
Thread Length: 19.00mmItem: Tap
List Number: 345Tap Style: Spiral Flute
Pitch Diameter Limit: D6Overall Length: 53.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M4-0.70
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 4.10mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 19.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.10mm, Overall Length 53.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews