Tap, Mod-Bottom, M4-0.70, Oxide, 3 Flt

OSG| Zoro #: G1188932| Mfr #: 2990601

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 19.00mm
Item: Tap
List Number: 299

Technical Specifications

Zoro #: G1188932 Mfr #: 2990601
Thread Length: 19.00mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D6Overall Length: 53.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M4-0.70
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 4.10mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 19.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.10mm, Overall Length 53.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews