Sp Flute Tap, Mod Bottom, M4x0.70, Uncoated

OSG| Zoro #: G0697164| Mfr #: 2990600

$25.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697164 Mfr #: 2990600
Tap Style: Spiral FluteTap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 53.00mm
Number of Flutes: 3Pitch Diameter Limit: D6
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 19.00mm
Tap Finish: UncoatedTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: M4-0.70
Tap Dimension Type: MetricShank Dia.: 4.10mm
List Number: 299Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 19.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.10mm, Overall Length 53.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews