Tap, Mod-Bottom, M6-1.00, Oxide, 3 Flt

OSG| Zoro #: G0887284| Mfr #: 2991001

$27.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 25.40mm
Item: Tap
List Number: 299

Technical Specifications

Zoro #: G0887284 Mfr #: 2991001
Thread Length: 25.40mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D5Overall Length: 2-1/2"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M6-1.00
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 6.40mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 25.40mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 6.40mm, Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews