Sp Flute Tap, Mod Bttm, M7x1.00, S/O, 3 Flt

OSG| Zoro #: G2031337| Mfr #: 2991101

$23.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 34mm
Item: Tap
List Number: 299
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031337 Mfr #: 2991101
Thread Length: 34mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D5Overall Length: 69.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M7-1.00
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 8.08mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M7-1.00, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 34mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.08mm, Overall Length 69.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews