Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sp Flute Tap, Mod Bttm, M8x1.25, TiCN, 3 Flt

OSG| Zoro #: G2425893| Mfr #: 1705908

$39.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425893 Mfr #: 1705908
Tap Style: Spiral FluteTap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 2-23/32"
Number of Flutes: 3Pitch Diameter Limit: D9
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 29mm
Tap Finish: TiCNTap Chamfer: Modified Bottoming
Tap Material: Powdered MetalTap Thread Size: M8-1.25
Tap Dimension Type: MetricShank Dia.: 8.00mm
List Number: 345Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M8-1.25, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D9, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 29mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.00mm, Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews