Tap, Mod-Bottom, M8-1.25, TiN, 3 Flt

OSG| Zoro #: G1124112| Mfr #: 2391405

$48.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 29mm
Item: Tap
List Number: 239

Technical Specifications

Zoro #: G1124112 Mfr #: 2391405
Thread Length: 29mmItem: Tap
List Number: 239Tap Style: Spiral Flute
Pitch Diameter Limit: D9Overall Length: 90.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M8-1.25
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 8.08mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI, DIN
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M8-1.25, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D9, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 29mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.08mm, Overall Length 90.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews