Spiral Point Tap, Plug, #0-80, Bright, 2 Flt

OSG| Zoro #: G2463124| Mfr #: 1200000

$18.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 5/16"
Item: Tap
List Number: 105
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463124 Mfr #: 1200000
Thread Length: 5/16"Item: Tap
List Number: 105Tap Style: Spiral Point
Pitch Diameter Limit: H1Overall Length: 1-5/8"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: #0-80
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #0-80, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H1, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews