Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Tap, Plug, 1-1/4-7, Bright, 4 Flt

OSG| Zoro #: G1104923| Mfr #: 1137600

$190.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-9/16"
Item: Tap
List Number: 101
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104923 Mfr #: 1137600
Thread Length: 2-9/16"Item: Tap
List Number: 101Tap Style: Straight Flute (Hand)
Pitch Diameter Limit: H4Overall Length: 5-3/4"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 1-1/4"-7
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 1.021"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-7, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.021 In., Overall Length 5-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews