Hand Tap, Plug, 1-14, Bright, 4 Flt

OSG| Zoro #: G0651804| Mfr #: 1136700

$92.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651804 Mfr #: 1136700
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 2-1/2"Pitch Diameter Limit: H4
Shank Dia.: 0.800"Tap Finish: Bright
Tap Grouping: TapStandards: ANSI
List Number: 101Overall Length: 5-1/8"
Tap Thread Size: 1"-14Tap Dimension Type: Inch
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNSTap Chamfer: Plug
Number of Flutes: 4Item: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-14, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNS, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews