Hand Tap, Plug, 1-1/8-12, TiCN, 4 Flt

OSG| Zoro #: G0315621| Mfr #: 1137308

$186.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-9/16"
Item: Tap
List Number: 101
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315621 Mfr #: 1137308
Thread Length: 2-9/16"Item: Tap
List Number: 101Tap Style: Straight Flute (Hand)
Pitch Diameter Limit: H4Overall Length: 5-7/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 1-1/8"-12
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.896"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/8 In.-12, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.896 In., Overall Length 5-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews