Tap, Plug, 1-1/8"-7, Oxide, 4 Flt

OSG| Zoro #: G1079504| Mfr #: 2849801

$200.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 2-9/16"
Item: Tap
List Number: 280

Technical Specifications

Zoro #: G1079504 Mfr #: 2849801
Thread Length: 2-9/16"Item: Tap
List Number: 280Tap Style: Spiral Point
Pitch Diameter Limit: H6Overall Length: 5-7/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1-1/8"-7
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.896"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1-1/8 In.-7, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.896 In., Overall Length 5-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews