Spiral Point Tap, Plug, #1-72, S/O, 2 Flt

OSG| Zoro #: G0374875| Mfr #: 1205401

$16.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/8"
Item: Tap
List Number: 105
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374875 Mfr #: 1205401
Thread Length: 3/8"Item: Tap
List Number: 105Tap Style: Spiral Point
Pitch Diameter Limit: H2Overall Length: 1-11/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #1-72
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #1-72, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews