Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 1-8, S/O, 4 Flt

OSG| Zoro #: G1954364| Mfr #: 2844401

$123.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"
Item: Tap
List Number: 280
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954364 Mfr #: 2844401
Thread Length: 2-1/2"Item: Tap
List Number: 280Tap Style: Spiral Point
Pitch Diameter Limit: H5Overall Length: 5-1/8"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1"-8
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.800"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews