Spiral Point Tap, Plug, 1-8, TiCN, 3 Flt

OSG| Zoro #: G1719751| Mfr #: 1725408

$174.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Spiral Point
Thread Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719751 Mfr #: 1725408
Number of Pieces: 1Tap Style: Spiral Point
Thread Length: 2-1/2"Pitch Diameter Limit: H4
Shank Dia.: 0.800"Tap Finish: TiCN
Tap Grouping: TapStandards: ANSI
List Number: 300Overall Length: 5-1/8"
Tap Thread Size: 1"-8Tap Dimension Type: Inch
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCTap Chamfer: Plug
Number of Flutes: 3Item: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews