Spiral Point Tap, Plug, 1-8, TiCN, 4 Flt

OSG| Zoro #: G1252781| Mfr #: 2844408

$223.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"
Item: Tap
List Number: 280
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252781 Mfr #: 2844408
Thread Length: 2-1/2"Item: Tap
List Number: 280Tap Style: Spiral Point
Pitch Diameter Limit: H5Overall Length: 5-1/8"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 1"-8
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.800"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews