Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sp Point Tap, Plug, #10-24, Bright, 2 Flt

  • Zoro #: G0535385
  • Mfr #: 2885400

$5.87

  • Tap Size: #10
  • Tap Chamfer: Plug
  • Tap Grouping: Tap
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #2885400 Specifications

  • Zoro #: G0535385
  • Mfr #: 2885400
Tap Size: #10 Tap Chamfer: Plug
Tap Grouping: Tap Item: Tap
Tap Style: Spiral Point Number of Flutes: 2
Overall Length: 2-3/8" Pitch Diameter Limit: H3
Number of Pieces: 1 List Number: 7670
Tap Finish: Bright Tap Thread Type: UNC
Tap Material: High Speed Steel Standards: ANSI
Thread Direction: Right Hand Tap Dimension Type: Inch
Shank Dia.: 0.194" Tap Thread Size: #10-24
Thread Length: 7/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #2885400