Spiral Point Tap, Plug, #10-32, TiCN, 3 Flt

OSG| Zoro #: G2055462| Mfr #: 1757508

$21.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Spiral Point
Thread Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055462 Mfr #: 1757508
Number of Pieces: 1Tap Style: Spiral Point
Thread Length: 7/8"Pitch Diameter Limit: H3
Shank Dia.: 0.194"Tap Finish: TiCN
Tap Grouping: TapStandards: ANSI
List Number: 312Overall Length: 2-3/8"
Tap Thread Size: #10-32Tap Dimension Type: Inch
Thread Direction: Right HandTap Material: Powdered Metal
Tap Thread Type: UNFTap Chamfer: Plug
Number of Flutes: 3Item: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews