Spiral Point Tap, Plug, #10-32, TiN, 2 Flt

OSG| Zoro #: G1737565| Mfr #: 2885505

$9.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 7/8"
Item: Tap
List Number: 288I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737565 Mfr #: 2885505
Thread Length: 7/8"Item: Tap
List Number: 288ITap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 2-3/8"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: #10-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.194"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews