Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sp Point Tap, Plug, 1/2-13, Bright, 3 Flt

  • Zoro #: G0509537
  • Mfr #: 1242400

$17.30

  • Tap Size: 1/2"
  • Number of Flutes: 3
  • Tap Grouping: Tap
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #1242400 Specifications

  • Zoro #: G0509537
  • Mfr #: 1242400
Tap Size: 1/2" Number of Flutes: 3
Tap Grouping: Tap Tap Thread Size: 1/2"-13
Item: Tap Tap Finish: Bright
Tap Chamfer: Plug Tap Style: Spiral Point
Standards: ANSI Tap Thread Type: UNC
Tap Material: High Speed Steel List Number: 105
Pitch Diameter Limit: H5 Overall Length: 3-3/8"
Thread Length: 1-21/32" Tap Dimension Type: Inch
Shank Dia.: 0.367" Thread Direction: Right Hand
Number of Pieces: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Bright

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #1242400