Osg
Spiral Point Tap, 1/2"-20, Plug, UNF, 3 Flutes
Mfr # 2106000
Zoro # G0712521
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Explore More Products
- OSG Spiral Flute Tap, #6-32, Plug, UNC, 3 Flutes, Oxide 1766501
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635512250
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes 1653502908
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes 1299401
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes 1293901
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes 1293701
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes 1652006808
- OSG Thread Forming Tap, #6-40, Modified Bottoming, V 1625564255
- OSG Spiral Point Tap, Plug 3 Flutes 1653501508
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide 1769301
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated 133406 7/16-20
- Osg Taps