THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Spiral Point Tap, Plug, 1/2-20, S/O, 3 Flt

OSG| Zoro #: G0635083| Mfr #: 1701701

$44.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Spiral Point
Thread Length: 1-21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635083 Mfr #: 1701701
Number of Pieces: 1Tap Style: Spiral Point
Thread Length: 1-21/32"Pitch Diameter Limit: H5
Shank Dia.: 0.367"Tap Finish: Oxide
Tap Grouping: TapStandards: ANSI
List Number: 312Overall Length: 3-3/8"
Tap Thread Size: 1/2"-20Tap Dimension Type: Inch
Thread Direction: Right HandTap Material: Powdered Metal
Tap Thread Type: UNFTap Chamfer: Plug
Number of Flutes: 3Item: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish Oxide, Tap Thread Type UNF, Right Hand, Thread Length 1-21/32 In., Shank Dia. 0.367 In., Overall Length 3-3/8 In., Number of Pieces 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews