Thread Forming Tap, Plug, 1/4-20, Bright

OSG| Zoro #: G2343661| Mfr #: 1400127300

$10.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Thread Forming
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343661 Mfr #: 1400127300
Tap Style: Thread FormingTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-1/2"
Number of Flutes: 0Pitch Diameter Limit: H6
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1"
Tap Finish: BrightTap Chamfer: Plug
Tap Material: CobaltTap Thread Size: 1/4"-20
Tap Dimension Type: InchShank Dia.: 0.255"
List Number: 14001Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H6, Tap Material Cobalt, Tap Finish Bright, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews