LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 1/4-28, S/O, 3 Flt

OSG| Zoro #: G0860483| Mfr #: 1700401

$29.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Item: Tap
List Number: 312
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860483 Mfr #: 1700401
Thread Length: 1"Item: Tap
List Number: 312Tap Style: Spiral Point
Pitch Diameter Limit: H5Overall Length: 2-1/2"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/4"-28
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.255"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews