Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, 3/4"-10, Plug, 4 Flutes, UNC
  • Zoro #: G0277121
  • Mfr #: 1114900
$49.85
  • Tap Dimension Type: Inch
  • Tap Size: 3/4"
  • Tap Thread Size: 3/4"-10
See full product details
Orders over $50 ship free.

Osg #1114900 Specifications

  • Zoro #: G0277121
  • Mfr #: 1114900
Tap Dimension Type: Inch Tap Size: 3/4"
Tap Thread Size: 3/4"-10 Thread Length: 2"
Pitch Diameter Limit: H2 Tap Grouping: Tap
Tap Material: High Speed Steel Tap Finish: Bright
Overall Length: 4-1/4" Number of Flutes: 4
Thread Direction: Right Hand Tap Thread Type: UNC
Number of Pieces: 1 Tap Style: Straight Flute (Hand)
Shank Dia.: 0.590" Item: Straight Flute Hand Tap
Tap Chamfer: Plug Standards: ANSI
List Number: 101 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Bright

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #1114900