BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 3/4-10, TiCN, 4 Flt

OSG| Zoro #: G1269371| Mfr #: 1758808

$134.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Item: Tap
List Number: 312
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269371 Mfr #: 1758808
Thread Length: 2"Item: Tap
List Number: 312Tap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 4-1/4"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 3/4"-10
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.590"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews