Spiral Point Tap, Plug, 3/8-16, S/O, 3 Flt

OSG| Zoro #: G1143536| Mfr #: 1701001

$29.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143536 Mfr #: 1701001
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-15/16"
Number of Flutes: 3Pitch Diameter Limit: H5
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/4"
Tap Finish: OxideTap Chamfer: Plug
Tap Material: Powdered MetalTap Thread Size: 3/8"-16
Tap Dimension Type: InchShank Dia.: 0.381"
List Number: 312Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews