Spiral Point Tap, Plug, 3/8-24, S/O, 3 Flt

OSG| Zoro #: G0391562| Mfr #: 2881101

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Item: Tap
List Number: 288I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391562 Mfr #: 2881101
Thread Length: 1-1/4"Item: Tap
List Number: 288ITap Style: Spiral Point
Pitch Diameter Limit: H2Overall Length: 2-15/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 3/8"-24
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.381"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews