LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, #4-40, S/O, 2 Flt

OSG| Zoro #: G1136222| Mfr #: 1206401

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 9/16"
Item: Tap
List Number: 105
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136222 Mfr #: 1206401
Thread Length: 9/16"Item: Tap
List Number: 105Tap Style: Spiral Point
Pitch Diameter Limit: H2Overall Length: 1-7/8"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #4-40
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews