Spiral Point Tap, Plug, #5-40, S/O, 3 Flt

OSG| Zoro #: G2100077| Mfr #: 1757101

$23.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 5/8"
Item: Tap
List Number: 312
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100077 Mfr #: 1757101
Thread Length: 5/8"Item: Tap
List Number: 312Tap Style: Spiral Point
Pitch Diameter Limit: H2Overall Length: 1-15/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #5-40
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #5-40, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews