Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Point Tap, Plug, 5/16-18, Bright, 2 Flt

OSG| Zoro #: G1061322| Mfr #: 1295200

$41.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/8"
Item: Tap
List Number: 917
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061322 Mfr #: 1295200
Thread Length: 1-1/8"Item: Tap
List Number: 917Tap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 6"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 5/16"-18
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.318"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews