Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, Plug, 5/16-18, S/O, 3 Flt

  • Zoro #: G0538447
  • Mfr #: 1430401

$18.75

  • Standards: ANSI
  • Pitch Diameter Limit: H3
  • Thread Length: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #1430401 Specifications

  • Zoro #: G0538447
  • Mfr #: 1430401
Standards: ANSI Pitch Diameter Limit: H3
Thread Length: 1-1/8" Number of Pieces: 1
Tap Grouping: Tap Tap Finish: Oxide
Tap Style: Spiral Flute Shank Dia.: 0.318"
Overall Length: 2-23/32" List Number: 107
Tap Thread Size: 5/16"-18 Tap Dimension Type: Inch
Tap Size: 5/16" Number of Flutes: 3
Item: Tap Tap Thread Type: UNC
Tap Chamfer: Plug Thread Direction: Right Hand
Tap Material: High Speed Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #1430401