Spiral Point Tap, Plug, 5/16-24, S/O, 3 Flt

OSG| Zoro #: G1451502| Mfr #: 1765701

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-11/16"
Item: Tap
List Number: 397
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451502 Mfr #: 1765701
Thread Length: 1-11/16"Item: Tap
List Number: 397Tap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 6"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 5/16"-24
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.318"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-11/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews