Spiral Point Tap, Plug, 5/8-11, S/O, 3 Flt

OSG| Zoro #: G1065583| Mfr #: 1758601

$74.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-13/16"
Item: Tap
List Number: 312
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065583 Mfr #: 1758601
Thread Length: 1-13/16"Item: Tap
List Number: 312Tap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 3-13/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 5/8"-11
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.480"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews