Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Plug, 5/8-18, Bright, 4 Flt

  • Zoro #: G0542893
  • Mfr #: 1124000

$27.81

  • Number of Pieces: 1
  • Pitch Diameter Limit: H3
  • Shank Dia.: 0.480"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #1124000 Specifications

  • Zoro #: G0542893
  • Mfr #: 1124000
Number of Pieces: 1 Pitch Diameter Limit: H3
Shank Dia.: 0.480" Tap Style: Straight Flute (Hand)
Thread Direction: Right Hand Tap Finish: Bright
Tap Material: High Speed Steel Thread Length: 1-13/16"
Tap Dimension Type: Inch Tap Grouping: Tap
Item: Tap Standards: ANSI
List Number: 101 Tap Thread Type: UNF
Tap Chamfer: Plug Tap Thread Size: 5/8"-18
Number of Flutes: 4 Overall Length: 3-13/16"
Tap Size: 5/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #1124000