BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, #6-32, S/O, 2 Flt

OSG| Zoro #: G1695811| Mfr #: 1217401

$8.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Spiral Point
Thread Length: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695811 Mfr #: 1217401
Number of Pieces: 1Tap Style: Spiral Point
Thread Length: 11/16"Pitch Diameter Limit: H5
Shank Dia.: 0.141"Tap Finish: Oxide
Tap Grouping: TapStandards: ANSI
List Number: 105Overall Length: 2"
Tap Thread Size: #6-32Tap Dimension Type: Inch
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCTap Chamfer: Plug
Number of Flutes: 2Item: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews