Spiral Point Tap, Plug, #6-32, S/O, 2 Flt

OSG| Zoro #: G1191285| Mfr #: 1764101

$42.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/32"
Item: Tap
List Number: 397
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191285 Mfr #: 1764101
Thread Length: 1-1/32"Item: Tap
List Number: 397Tap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 4"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #6-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews