Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, #6-32, S/O, 2 Flt

OSG| Zoro #: G2433112| Mfr #: 2812501

$10.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433112 Mfr #: 2812501
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2"
Number of Flutes: 2Pitch Diameter Limit: H4
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 11/16"
Tap Finish: OxideTap Chamfer: Plug
Tap Material: High Speed SteelTap Thread Size: #6-32
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 280Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews