Spiral Point Tap, Plug, #6-32, TiCN, 3 Flt

OSG| Zoro #: G2137037| Mfr #: 1105610408

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137037 Mfr #: 1105610408
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2"
Number of Flutes: 3Pitch Diameter Limit: H2
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 11/16"
Tap Finish: TiCNTap Chamfer: Plug
Tap Material: Powdered MetalTap Thread Size: #6-32
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 312TICountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews