Tap, Plug, #6-32, TiN, 2 Flt

OSG| Zoro #: G1700447| Mfr #: 2885205

$9.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 11/16"
Item: Tap
List Number: 288I

Technical Specifications

Zoro #: G1700447 Mfr #: 2885205
Thread Length: 11/16"Item: Tap
List Number: 288ITap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 2"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: #6-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews