WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 7/16"-14, Oxide, 3 Flt

OSG| Zoro #: G1444256| Mfr #: 1731201

$24.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-7/16"
Item: Tap
List Number: 300

Technical Specifications

Zoro #: G1444256 Mfr #: 1731201
Thread Length: 1-7/16"Item: Tap
List Number: 300Tap Style: Spiral Point
Pitch Diameter Limit: H3Overall Length: 3-5/32"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 7/16"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.323"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews