Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1232201
Zoro # G2117446
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes 1751008
- OSG Spiral Point Tap, Plug 0 Flutes 1655501308
- OSG Spiral Point Tap, Plug, 3 2887000
- OSG Spiral Point Tap Plug, 3 Flutes 1105610708
- OSG Spiral Point Tap Plug, 3 Flutes 1707108
- OSG Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN 1111505005
- OSG Spiral Point Tap Plug, 3 Flutes 1725008
- OSG Spiral Point Tap, Plug 3 Flutes 1727601
- OSG Spiral Point Tap, Modified Bottoming, 2 1311900103
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric T7B17500
- CLEVELAND Spiral Point Tap Plug, 3 Flutes C55338
- Osg Taps