Spiral Point Tap, Plug, 7/8-9, S/O, 3 Flt

OSG| Zoro #: G1360362| Mfr #: 2844001

$117.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360362 Mfr #: 2844001
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 4-11/16"
Number of Flutes: 3Pitch Diameter Limit: H5
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 2-7/32"
Tap Finish: OxideTap Chamfer: Plug
Tap Material: High Speed SteelTap Thread Size: 7/8"-9
Tap Dimension Type: InchShank Dia.: 0.697"
List Number: 280Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/8 In.-9, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.697 In., Overall Length 4-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews