Spiral Point Tap, Plug, #8-32, S/O, 3 Flt

OSG| Zoro #: G0415134| Mfr #: 1764401

$48.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415134 Mfr #: 1764401
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 6"
Number of Flutes: 3Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/8"
Tap Finish: OxideTap Chamfer: Plug
Tap Material: High Speed SteelTap Thread Size: #8-32
Tap Dimension Type: InchShank Dia.: 0.168"
List Number: 397Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews