Hand Tap, Plug, 9/16-18, Bright, 4 Flt

OSG| Zoro #: G0800037| Mfr #: 1123400

$28.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-21/32"
Item: Tap
List Number: 101
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800037 Mfr #: 1123400
Thread Length: 1-21/32"Item: Tap
List Number: 101Tap Style: Straight Flute (Hand)
Pitch Diameter Limit: H3Overall Length: 3-19/32"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 9/16"-18
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.429"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews