Spiral Point Tap, Plug, M10x1.25, S/O, 3 Flt

OSG| Zoro #: G0378095| Mfr #: 1702701

$43.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tap
List Number: 344
Tap Style: Spiral Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378095 Mfr #: 1702701
Item: TapList Number: 344
Tap Style: Spiral PointPitch Diameter Limit: D10
Overall Length: 74.00mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Oxide
Tap Thread Size: M10-1.25Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 9.70mm
Tap Dimension Type: MetricTap Thread Type: Metric Fine
Standards: ANSINumber of Flutes: 3
Tap Material: Powdered MetalCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M10-1.25, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 9.70mm, Overall Length 74.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews