Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, Plug, M10x1.25, S/O, 3 Flt

  • Zoro #: G0528062
  • Mfr #: 2891701

$26.07

  • Tap Finish: Oxide
  • Tap Thread Size: M10-1.25
  • Item: Tap
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #2891701 Specifications

  • Zoro #: G0528062
  • Mfr #: 2891701
Tap Finish: Oxide Tap Thread Size: M10-1.25
Item: Tap Standards: ANSI
Tap Thread Type: Metric Fine List Number: 289
Tap Material: High Speed Steel Number of Pieces: 1
Tap Grouping: Tap Pitch Diameter Limit: D10
Thread Direction: Right Hand Tap Dimension Type: Metric
Tap Style: Spiral Point Tap Size: M10
Overall Length: 74.00mm Number of Flutes: 3
Thread Length: 32.00mm Tap Chamfer: Plug
Shank Dia.: 9.70mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M10-1.25, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish Oxide

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #2891701