Sp Point Tap, Plug, M10x1.25, TiCN, 3 Flt

OSG| Zoro #: G1364964| Mfr #: 2891708

$29.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 32mm
Item: Tap
List Number: 289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364964 Mfr #: 2891708
Thread Length: 32mmItem: Tap
List Number: 289Tap Style: Spiral Point
Pitch Diameter Limit: D10Overall Length: 74.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: M10-1.25
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.70mmTap Dimension Type: Metric
Tap Thread Type: Metric FineStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M10-1.25, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 9.70mm, Overall Length 74.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews